Shop All Pendants
Elegant Lighting
Elegant Lighting LDPD2005 9 x 11.5 in. Nora 1 Light Black & Natural Wood Pendant
Mfr # LDPD2005
Zoro # G004126949
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elegant Lighting
- MFR # LDPD2005
- Zoro # G004126949
- UPC # 848145091053
- Country of Origin China
- Category Pendants
Description
Features
- Single chalice-shaped aluminum shade in a matte-black finish with wood detail
- Contrasting vintage brass finish on the inside of the shade
- Collection: Nora
- Finish: Black & Natural Wood
- No of Lights: 1
- Size: 9" H x 11.5" D
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO)
- INLITEN LLC-IMPORT Hw3Pc C7 Flame Tip Bulb (1080-88)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 3 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82131-WM)
- Elegant Lighting Pendants