Shop ELEGANT LIGHTING
Create Account
LD5010F13C 9.4 x 13.5 in. Tully 4 Light Chrome Flush Mount
- Mfr # LD5010F13C
- Zoro # G004126956
product price:Â
$
184.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD5010F13C
- Zoro #
- G004126956
- UPC #
- 842814119994
- Country of Origin
- China
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Easy to install
- 4-light can accommodate standard bulb or LED lamp (Not included)
- Collection: Tully
- Finish: Chrome
- No of Lights: 4
- Size: 9.4" H x 13.5" D
- Weight: 11.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.