MR4044BK 42 in. Eternity Metal Frame Round Mirror; Black
- Mfr # MR4044BK
- Zoro # G003898410
product price:Â
$
346.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR4044BK
- Zoro #
- G003898410
- UPC #
- 842814151758
- Country of Origin
- China
Description
Enhance the appeal of your home or office with this black contemporary mirror featuring a thin rounded metal edges in a deep profile. reflecting a minimalist's design and trendy styling. To ensure your home safety. we use a metal hanger bar that are securely welded to the back of the metal frame. We recommend using suitable heavy duty picture/mirror hooks. selecting the best type of fixing for the particular wall you wish to hang the mirror on. using the appropriate rawl plug if required. Measurement: D42. FeaturesMetal hanger welded to the back of the frame for easy installationCan be hung both vertical and horizontal positionFeature bevel glassContemporary sleek designClear mirrorCompletely assembedUsagesLiving room. office. bedroom. entry way. bathroomSpecificationsCollection: EternityFinish: BlackStyle: ContemporaryShape: RoundFixture Material: Metal. Glass & WoodShape: RoundAssembly Required: NoWarranty: 2 yearsDimension: 42" H x 42" W x 1" DWeight: 57.64 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.