Shop ELEMENT
Create Account
Industrial Pro Garden Hose Kink-Free 5/8" 50 ft Length Heavy-Duty
- Mfr # ELIHT58050
- Zoro # G824229929
product price:Â
$
126.99
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
- ELIHT58050
- Zoro #
- G824229929
- UPC #
- 078627588829
- Country of Origin
- United States
Description
Element Industrial PRO is the ideal hose for the serious DIYer in the family or pro looking for a high performance 5/8 in. hose. The Super Duty female coupling works in any temperature with or without gloves on. Unique, Heavy-Duty construction and high kink resistance make this the perfect hose for the most challenging around the house jobs and construction environments. Available in multiple lengths, perfect for any application (50 ft. , 75 ft. and 100 ft. ). Element , ideal for the Contractor and the Serious Do-It Yourselfer. 500 psi high performance burst strengthDrinking water safeLead freeSuper duty eco couplings with patented hose armor.