This item is Discontinued.

Elements 3" Center-to-Center Satin Nickel Vienna Retail Packaged Cabinet Pull,  P106-SN-R

This item is Discontinued.

Elements

3" Center-to-Center Satin Nickel Vienna Retail Packaged Cabinet Pull, (Discontinued)

Mfr # P106-SN-R
Zoro # G103800139
UPC # 843512056499
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P106-SN-R
Zoro #
G103800139
UPC #
843512056499
Country of Origin
China

Dimensions

Length
5-1/16"
Width
9/16"

Details

Finish
Satin Nickel
Material
Zinc
Includes
Twenty 8-32 x 1" Screws (Included)

Description

The raised spoon foot detail of this Satin Nickel 5-1/16" overall length pull from Vienna provides stately appeal that brings cozy charisma to any space. Also available in Brushed Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.