This item is Discontinued.

This item is Discontinued.
3" Center-to-Center Brushed Oil Rubbed Bronze Vienna Retail Packaged Cabinet Pull, (Discontinued)
Mfr #
P106-DBAC-R
Zoro #
G203799883
UPC # 843512056482
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P106-DBAC-R
- Zoro #
- G203799883
- UPC #
- 843512056482
- Country of Origin
- China
Dimensions
- Length
- 5-1/16"
- Width
- 9/16"
Details
- Finish
- Brushed Oil Rubbed Bronze
- Material
- Zinc
- Includes
- Twenty 8-32 x 1" Screws (Included)
Description
The raised spoon foot detail of this Brushed Oil Rubbed Bronze 5-1/16" overall length pull from Vienna provides stately appeal that brings cozy charisma to any space. Also available in Satin Nickel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.