This item is Discontinued.

Elesa Wing Nut, M6, Stainless Steel, Matte, 24 mm Ht, 48 mm Max Wing Span EWNM-SST-FP

This item is Discontinued.

Elesa

Wing Nut, M6, Stainless Steel, Matte, 24 mm Ht, 48 mm Max Wing Span (Discontinued)

Mfr # EWNM-SST-FP
Zoro # G2259167
Country of Origin Italy
Category Wing Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EWNM-SST-FP
Zoro #
G2259167
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
24 mm
Base Diameter
13.5 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Maximum Wing Span
48 mm
Standards
AISI 304
System of Measurement
Metric

Description

Threaded pass-through hole, EWNM-SST-48-FP-M6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.