Shop ELESA
See all product information
Create Account
Wing Nut, M10, Stainless Steel, Matte, 28 mm Ht, 55 mm Max Wing Span
- Mfr # EWNM-SST-FP
- Zoro # G2260269
product price:Â
$
17.49
/ea
Key Features
Thread Size
M10
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Overall Height
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWNM-SST-FP
- Zoro #
- G2260269
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Thread Size
- M10
- Overall Height
- 28 mm
- Base Diameter
- 16 mm
Details
- Item
- Wing Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Matte
- Maximum Wing Span
- 55 mm
- Standards
- AISI 304
- System of Measurement
- Metric
Description
Threaded pass-through hole, EWNM-SST-55-FP-M10
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.