This item is Discontinued.

Elesa Thumb Screw, M5-25 Thread Size, Wing, Matte 304 Stainless Steel, 21 mm Head Ht, 25 mm Lg EWNM-SST-p

This item is Discontinued.

Elesa

Thumb Screw, M5-25 Thread Size, Wing, Matte 304 Stainless Steel, 21 mm Head Ht, 25 mm Lg (Discontinued)

Mfr # EWNM-SST-p
Zoro # G2260777
Country of Origin Italy
Category Thumb Screws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EWNM-SST-p
Zoro #
G2260777
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M5-25
Fastener Length
25 mm
Head Height
21 mm
Head Thickness
6.5 mm

Details

Head Shape
Wing
Material
304 Stainless Steel
Finish
Matte
Head Material
304 Stainless Steel
Item
Thumb Screw
Basic Material
Stainless Steel
Wing Span
40 mm
Nut Style
Wing Nut
System of Measurement
Metric

Description

Threaded pin, EWNM.40-SST-pM5x25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.