This item is Discontinued.

This item is Discontinued.
Thumb Screw, M10-25 Thread Size, Wing, Matte 304 Stainless Steel, 28 mm Head Ht, 25 mm Lg (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWNM-SST-p
- Zoro #
- G2263461
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Thread Size
- M10-25
- Fastener Length
- 25 mm
- Head Height
- 28 mm
- Head Thickness
- 8 mm
Details
- Head Shape
- Wing
- Material
- 304 Stainless Steel
- Finish
- Matte
- Head Material
- 304 Stainless Steel
- Item
- Thumb Screw
- Wing Span
- 55 mm
- Nut Style
- Wing Nut
- Basic Material
- Stainless Steel
- System of Measurement
- Metric
Description
Threaded pin, EWNM.55-SST-pM10x25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.