Thumb Screw, M8-30, 304 Stainless Steel, Matte, 28 mm Head Ht, 30 mm Lg
- Mfr # EWNM-SST-p
- Zoro # G2263717
product price:Â
$
32.15
/ea
Key Features
Thread Size
M8-30
Fastener Length
30 mm
Head Shape
Wing
Material
304 Stainless Steel
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWNM-SST-p
- Zoro #
- G2263717
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Thread Size
- M8-30
- Fastener Length
- 30 mm
- Head Height
- 28 mm
- Head Thickness
- 8 mm
Details
- Head Shape
- Wing
- Material
- 304 Stainless Steel
- Finish
- Matte
- Head Material
- 304 Stainless Steel
- Item
- Thumb Screw
- Nut Style
- Wing Nut
- System of Measurement
- Metric
- Wing Span
- 55 mm
- Basic Material
- Stainless Steel
Description
Threaded pin, EWNM.55-SST-pM8x30
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.