
Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 3/4 in Lg
Mfr # EWN-p (inch sizes)
Zoro # G2369590
product price:Â $2.95
/ea
Sold in multiples of 3 for $8.85
Key Features
Thread Size
5/16"-18
Fastener Length
3/4 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EWN-p (inch sizes)
Zoro #
G2369590
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
5/16"-18
Fastener Length
3/4 in
Head Height
1.26 in
Head Thickness
0.35 in
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Wing Span
2.48"
System of Measurement
Inch
Nut Style
Wing Nut
Basic Material
Steel
Description
Zinc-plated steel threaded stud, EWN.63 p-5/16-18x3/4-C6
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.