Shop ELITCO LIGHTING
Create Account
A19LED801-6PK 10W LED A19 Filament Light Bulb; Chrome - Pack of 6
- Mfr # A19LED801-6PK
- Zoro # G703715826
product price:Â
$
31.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A19LED801-6PK
- Zoro #
- G703715826
- UPC #
- 842814120884
- Country of Origin
- China
Description
The high performance LED has architectural form and versatility to make it an excellent choice for new construction or retrofit applications.
Features- Energy-saving & super bright, saving energy compared with traditional troffer
- These leds are mercury-free so they don't contribute to harmful hazardous waste
- The low profile dimmable unit is ETL damp listed
- Pack of 6
- Color: Chrome
- Color Temperature: 3000K
- Wattage: 10W
- Hours: 15000
- Lumens: 800
- Size: 4.17" x 2.36"
- Voltage: 120V
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.