This item is Discontinued.
This item is Discontinued.
Safe, Digital Combination, Steel (Discontinued)
Mfr #
E-029-SB-E
Zoro #
G1149981
UPC # 085529290002
Country of Origin China
Category Safe Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-029-SB-E
- Zoro #
- G1149981
- UPC #
- 085529290002
- Country of Origin
- China
- Item
- Safe
- Includes
- Back-Up Keys
- Material
- Steel
- Color
- Black/Silver
- Water Endurance
- 0
- Fire Rated
- None
- Number of Shelves
- 2
- Finish
- Powder Coated
- Holds
- Documents, Records and Valuables
- Number of Bolts
- 6
- Lock Style
- Electronic
- Number of Drawers
- 0
- Max. User Codes
- 1
- Net Weight
- 198 lb
- Product Type
- Safe
- Fire Rating
- 30 min
- Resistance Properties
- Flame/Fire Resistant
- Number of Locking Bolts
- 6
- Weight
- 183 lb
- Fire Protection
- Fire Rated
- Maximum User Codes
- 20
- Locking Style
- Digital Combination
Description
Safe, Black/Silver, Net Weight 198 lb, None Fire Rated, Water Endurance 0, Material Steel, Finish Powder Coated, Number of Shelves 2, Lock Style Electronic, Number of Bolts 6, Outside Height 29 in, Outside Width 21 in, Outside Depth 19 3/4 in, Inside Height 26 1/2 in, Inside Width 18 1/2 in, Inside Depth 14 in, Door Opening Height 23 1/2 in, Door Plate Thickness 1/8 in, Holds Documents, Records and Valuables, Includes Back-Up Keys, Max. User Codes 1, Number of Drawers 0