This item is Discontinued.

This item is Discontinued.
Elite Screens ZCTE120H-TE115C Trim Kit (Discontinued)
Mfr #
ZCTE120H-TE115C
Zoro #
G8865076
UPC # 876818009548
Country of Origin China
Category Projector Screens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZCTE120H-TE115C
- Zoro #
- G8865076
- UPC #
- 876818009548
- Country of Origin
- China
Dimensions
- Height
- 37.8"
- Length
- 10.4 ft
Details
- Item
- Projector Screen
- For Use With
- CineTension2 Series Electric Screens: TE120HW2, TE120HW2-E20, TE120HW2-A1080, TE120HC2, TE120HR2, TE120HG2, TE115C-E24
- Product Type
- Trim Kit
- Compatibility
- CineTension2 Series Electric Screens: TE120HW2, TE120HW2-E20, TE120HW2-A1080, TE120HC2, TE120HR2, TE120HG2, TE115C-E24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.