This item is Discontinued.

Elite Screens Elite Scrns Cinetension 2 Wrai, TE110HR2-DUAL TE110HR2-DUAL

Elite Scrns Cinetension 2 Wrai, TE110HR2-DUAL (Discontinued)

  • Mfr # TE110HR2-DUAL
  • Zoro # G8866677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE110HR2-DUAL
Zoro #
G8866677
UPC #
848448025915
Country of Origin
China

Dimensions

Screen Size
53.9 in H x 95.9 in W
Height
68.4 in
Width
104.5 in
Diagonal Image Size
110 in

Details

Color
Black
Item
Projector Screen
Mounting Method
Recessed/In-Ceiling, Wall/Ceiling
Features
HDR Ready
Aspect Ratio
16:9
Dual Screen
Yes
Screen Folding Mechanism
Electric
Screen Gain
1
Viewing Angle
150°
Projection Formats
HDTV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.