This item is Discontinued.

This item is Discontinued.
Elite Scrns Mnl Srm Pro 135 Di (Discontinued)
Mfr #
M135HSR-PRO
Zoro #
G8864778
UPC # 848448032852
Country of Origin China
Category Projector Screens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M135HSR-PRO
- Zoro #
- G8864778
- UPC #
- 848448032852
- Country of Origin
- China
Dimensions
- Screen Size
- 66.1 in H x 116.9 in W
- Height
- 79.1 in
- Width
- 10 ft
- Diagonal Image Size
- 135 in
Details
- Item
- Projector Screen
- Mounting Method
- Wall/Ceiling
- Aspect Ratio
- 16:9
- Features
- HDR Ready
- Viewing Angle
- 180°
- Screen Gain
- 1
- Projection Formats
- HDTV
- Screen Folding Mechanism
- Manual
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.