This item is Discontinued.

This item is Discontinued.
Elite Screens Yard Master 2 Z-OMS100V2 100" Replacement Surface - 4:3 - CineWhite - 60" x 80" (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-OMS100V2
- Zoro #
- G5470867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screen Size
- 60 in H x 80 in W
- Diagonal Image Size
- 100 in
Details
- Item
- Projector Screen
- Aspect Ratio
- 4:3
- Product Type
- Replacement Surface