This item is Discontinued.

This item is Discontinued.
Elite Screens Yard Master 2 Z-OMS100VR2 100" Replacement Surface - 4:3 - WraithVeil - 60" x 80" (Discontinued)
Mfr #
Z-OMS100VR2
Zoro #
G6188875
UPC # 848448019129
Country of Origin United States
Category Projector Screens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-OMS100VR2
- Zoro #
- G6188875
- UPC #
- 848448019129
- Country of Origin
- United States
Dimensions
- Screen Size
- 60 in H x 80 in W
- Diagonal Image Size
- 100 in
Details
- Item
- Projector Screen
- Aspect Ratio
- 4:3
- Product Type
- Replacement Surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.