This item is Discontinued.

This item is Discontinued.
Elite Screens ZCTE135V Ceiling Mount for Projector Screen - White, Black - 135" Screen Support (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZCTE135V
- Zoro #
- G6203724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Screen Size Supported
- 135 in
Details
- Color
- White, Black
- Item
- Projector Screen
- For Use With
- Elite CineTension2 Series Projection Screen: TE135VW2, TE135VW2-A1080, TE135VG2, TE135VR2
- Product Type
- Ceiling Mount
- Compatibility
- Elite CineTension2 Series Projection Screen: TE135VW2, TE135VW2-A1080, TE135VG2, TE135VR2
- Device Supported
- Projector Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.