This item is Discontinued.

This item is Discontinued.
Elite Screens LED Backlight Kit (Discontinued)
Mfr #
ZLED110H1
Zoro #
G6246074
UPC # 848448018535
Country of Origin United States
Category Projector Screens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZLED110H1
- Zoro #
- G6246074
- UPC #
- 848448018535
- Country of Origin
- United States
- Item
- Projector Screen
- For Use With
- Elite Aeon Projection Screen Models: 110" 16:9, 125" 2.35:1
- Product Type
- LED Light Kit
- Compatibility
- Elite Aeon Projection Screen Models:110" 16:9, 125" 2.35:1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.