This item is Discontinued.

This item is Discontinued.
Carey Coffee Table (Discontinued)
Mfr #
S0895-9391
Zoro #
G304266765
UPC # 818008059261
Country of Origin India
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0895-9391
- Zoro #
- G304266765
- UPC #
- 818008059261
- Country of Origin
- India
Dimensions
- Width
- 30
- Height
- 18.5
- Depth
- 22
Details
- Tabletop Color
- Natural
- Weight
- 50.51
Description
Designed with form and function in mind, the Carey Coffee Table brings rich natural wood tones and grain textures while providing invaluable storage space. The low profile of this design makes it ideal for incorporating into a casual seating area. The top can be lifted to reveal storage space while creating a raised platform for resting a laptop. This piece is made from mango wood and features metal work in a black finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.