Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0805-9916
- Zoro #
- G304267328
- UPC #
- 71438016123
- Country of Origin
- India
Dimensions
- Width
- 42
- Height
- 18
- Depth
- 42
Details
- Tabletop Color
- White
- Weight
- 13.75
Description
The Blain Coffee Table is a square table with a unique notch detail at each corner. The frame is made from a brass tone finished metal and the top is white marble. This coffee table is an ideal addition to a contemporary living room or seating area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
