This item is Discontinued.

This item is Discontinued.
Sunset Harbor Coffee Table (Discontinued)
Mfr #
S0075-9871
Zoro #
G804267040
UPC # 71438015461
Country of Origin Indonesia
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9871
- Zoro #
- G804267040
- UPC #
- 71438015461
- Country of Origin
- Indonesia
Dimensions
- Width
- 52
- Height
- 18.5
- Depth
- 28
Details
- Tabletop Color
- Sandy Cove
- Weight
- 66
Description
The Sunset Harbor Coffee Table is a rectangular wood table with a painted taupe Shady Cove finish that highlights the natural beauty of the wood grain. The top is supported by sawhorse-shaped legs and a lower shelf provides additional display surface and storage area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.