This item is Discontinued.

This item is Discontinued.
Strie Coffee Table (Discontinued)
Mfr #
H0115-7726
Zoro #
G504266763
UPC # 71438014730
Country of Origin Viet Nam
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0115-7726
- Zoro #
- G504266763
- UPC #
- 71438014730
- Country of Origin
- Viet Nam
Dimensions
- Width
- 54
- Height
- 18
- Depth
- 34
Details
- Tabletop Color
- Gold
- Weight
- 140.8
Description
The Strie Coffee Table brings instant modern glam to a living room. Its metal frame comes in a luxe gold finish and holds three glass shelves, creating a chic space that's both stylish and functional. With its open design, this piece provides a useful surface without encroaching on a sense of light and space. The Strie is a sleek, contemporary choice to add dimension to a living room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov