This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9556
- Zoro #
- G105909342
- UPC #
- 843558181841
- Country of Origin
- China
Details
- Material
- Steel
- Finish
- Black
- Bulb Type
- A21
- Dimmable
- No
Description
Combining function and form, the Abberwick Floor Lamp provides an ideal way to illuminate a casual seating area and a handy place to rest a cup or a phone. Made from metal, its slim form features a round shelf at a convenient height. This design is topped with a round, hardback shade in white fabric.