Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-9269/S2
- Zoro #
- G404267891
- UPC #
- 818008059001
- Country of Origin
- India
Dimensions
- Width
- 11
- Depth
- 11
- Height
- 9
Details
- Weight
- 9.35
- Color
- Brass
Description
The Abbott Bowls, sold as a set of two, are made from metal and feature rounded bodies with small mouth openings. Each features a black enamel finish which drips from the top of the vase onto the brass finished body.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
