This item is Discontinued.

This item is Discontinued.
Abilene Table Lamp, White, 2PK (Discontinued)
Mfr #
S0019-8041/S2
Zoro #
G805909383
UPC # 818008055577
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S0019-8041/S2
- Zoro #
- G805909383
- UPC #
- 818008055577
- Country of Origin
- China
- Material
- Art Glass, Acrylic
- Finish
- White
- Color
- White
- Bulb Type
- A21
- Voltage
- 120
- Assembly Required
- Yes
Description
The Abilene table Lamp brings a modern note to a classic form. Its timeless vase shape is made from green glass that features gold spotting. The design sits on a clear, acrylic base, adding an extra touch of luxe to its appeal. Ideal for bedrooms, living rooms or hallways, this design brings a subtle nod to modern glamour. Keeping the look fresh, this lamp is topped with a round, hardback shade in off white, linen fabric. The Abilene is also available in a white, marbled finish.