Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-9273/S2
- Zoro #
- G904267872
- UPC #
- 818008059049
- Country of Origin
- India
Dimensions
- Depth
- 5
- Height
- 15
- Width
- 15
Details
- Color
- Gold
Description
The Alana Vases, sold as a set of two, are rounded metal vases with a small mouth opening, ideal for a single bloom. The ombre textured finish of the vases transitions from gold at the top to a deep gunmetal at the base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
