This item is Discontinued.

This item is Discontinued.
Alden Accent Table, Large (Discontinued)
Mfr #
H0895-10510
Zoro #
G805909277
UPC # 818008063787
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0895-10510
- Zoro #
- G805909277
- UPC #
- 818008063787
- Country of Origin
- India
Dimensions
- Overall Depth
- 15.5in
- Overall Height
- 20in
- Overall Width
- 19in
Details
- Material
- Iron
- Finish
- Antique Zinc
- Color
- Silver
Description
The Alden Accent Table is made from cast iron with a sculptural, faceted shape and cantilevered top that extends from one side of the base. This versatile table adds personality to a variety of room environments.