This item is Discontinued.

This item is Discontinued.
Algernon Credenza (Discontinued)
Mfr #
S0075-7763
Zoro #
G404266924
UPC # 71438014587
Country of Origin Indonesia
Category Buffets & Sideboards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-7763
- Zoro #
- G404266924
- UPC #
- 71438014587
- Country of Origin
- Indonesia
Dimensions
- Height
- 36
- Width
- 72
- Depth
- 14
Details
- Color
- White
- Weight
- 116.4
Description
The Algernon 4-Door Credenza is a white painted wood credenza. Its doors feature a demilune mosaic of slatted wood, arternately angled up or down. This piece is ideal in a dining room, or in a media room where remote controls can reach electronic boxes hidden within.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.