Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3690
- Zoro #
- G204303003
- UPC #
- 748119121680
- Country of Origin
- China
Dimensions
- Height
- 14
- Width
- 14
- Depth
- 4.75
Details
- Fixture Type
- Incandescent
- Dimmable
- No
- Voltage
- 120
- Lamp Watts
- 25
- Lamp Quantity
- 2
- Standards
- UL
- Color
- White
- Weight
- 12
Description
The Elk Home wall sconce collection includes single and multi-bulb wall-mounted decorative lighting fixtures. Ideal for illuminating hallways, artwork, and spaces large and small both indoors and outdoors. These fixtures range from streamlined and simple to decorative and intricate, in a variety of materials and finishes.
