This item is Discontinued.

This item is Discontinued.
Annetta Table Lamp, Brass, 2PK (Discontinued)
Mfr #
S0019-8042/S2
Zoro #
G205909358
UPC # 818008055584
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S0019-8042/S2
- Zoro #
- G205909358
- UPC #
- 818008055584
- Country of Origin
- China
- Material
- Steel, Transparent Glass
- Finish
- Antique Brass
- Color
- Gold
- Bulb Type
- A19
- Voltage
- 120
- Assembly Required
- Yes
Description
The Annetta Table Lamp combines a dynamic, feminine silhouette with touches of modern glamour. Made from metal in a rich antique brass finish, this piece is accented with clear glass detailing and double pull cords that independently operate two bulbs. Ideal for a sophisticated bedroom, living room or hallway, this design comes topped with a round, hardback shade in off white linen.