This item is Discontinued.

This item is Discontinued.
Arabell Bench (Discontinued)
Mfr #
S0035-7418
Zoro #
G304267915
UPC # 71438015225
Country of Origin China
Category Dining Table Benches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0035-7418
- Zoro #
- G304267915
- UPC #
- 71438015225
- Country of Origin
- China
Dimensions
- Depth
- 17
- Height
- 19
- Width
- 44
Details
- Color
- Silver
- Weight
- 40.04
Description
The Arabell Bench is perfect for adding occasional seating to a modern luxe style bedroom or living room. This design features an iron base in a hand-applied silver finish and a plush foam seat is upholstered in tufted blue velvet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.