This item is Discontinued.
This item is Discontinued.
Mirror, 22 in L, 3 in W, 31 in H, Black (Discontinued)
Mfr #
M-ARAS-22MBK
Zoro #
G508210069
UPC # 881274001135
Country of Origin China
Category Bathroom Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-ARAS-22MBK
- Zoro #
- G508210069
- UPC #
- 881274001135
- Country of Origin
- China
Dimensions
- Height
- 31 in
- Width
- 3 in
- Length
- 22 in
Details
- Finish
- Black
- Color
- Black
- Material
- Glass
- Item
- Mirror
Description
Aras mirror with wood frame