This item is Discontinued.

This item is Discontinued.
Arcadia 63'' High 1-Light Floor Lamp - Aged Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9605
- Zoro #
- G004266706
- UPC #
- 843558182411
- Country of Origin
- China
Dimensions
- Height
- 63
- Width
- 24
- Depth
- 13
Details
- Weight
- 13.7
- Number of Bulbs
- 1
- Shade Material
- Metal
- Bulb Type
- Incandescent
- Dimmable
- No
- Color
- Aged Brass
- Voltage
- 120
Description
The Arcadia range of Floor Lamps brings the elegant simplicity of updated traditional style to a living room, bedroom or hallway. Made from metal, this slim design features a single bulb on an adjustable arm making it perfect for directing light over a casual seating area for reading. The base comes in a rich, aged bronze finish and is topped with a round, metal shade in black. Adding to its sleek and functional style, a foot switch allows it be conveniently operated.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.