This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9524
- Zoro #
- G805909505
- UPC #
- 843558181704
- Country of Origin
- China
Dimensions
- Overall Height
- 32in
- Overall Width
- 21in
Details
- Material
- Resin, Steel
- Finish
- Dry White
- Color
- White
- Bulb Type
- A21
- Assembly Required
- Yes
- Voltage
- 120
Description
Ideal for a contemporary living room or hallway, the Around The Edge Table Lamp features a circular composite body in a sleek matte finish. Its bold, sculptural silhouette is complemented by an oval hardback shade in off white linen.