This item is Discontinued.

This item is Discontinued.
Astrid Cabinet (Discontinued)
Mfr #
S0075-7523
Zoro #
G504266909
UPC # 071438014938
Country of Origin Indonesia
Category Home Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-7523
- Zoro #
- G504266909
- UPC #
- 071438014938
- Country of Origin
- Indonesia
Dimensions
- Width
- 39
- Height
- 41
- Depth
- 13
Details
- Color
- Natural
- Weight
- 92.5
Description
The eye catching Astrid Cabinet features a visual mosaic of glass windows, doors and drawers. Made from natural wood, it is accented with hand applied, antique white and white-wash finishes, giving it a charming, rustic style that is ideal for a coastal, or farmhouse inspired space. Its combination of drawers and cupboards provide excellent storage possibilities and are fitted with bronze hardware to complete the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.