This item is Discontinued.

This item is Discontinued.
Banaue 36'' High 1-Light Outdoor Table Lamp - Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-8574
- Zoro #
- G604266809
- UPC #
- 818008057212
- Country of Origin
- China
- Color
- Gray
- Weight
- 9.5
- Bulb Type
- LED
- Number of Bulbs
- 1
- Maximum Wattage
- 7
- UL Listing
- UL
- Application
- Indoor/Outdoor
- Shade Color
- Natural Rattan Shade
- Shade Material
- Rattan
Description
The Banaue Outdoor Table Lamp brings the o- trend accent of natural, rattan fibers to a patio or deck area. An ideal height for placing next to a sunlounger, the natural rattan is woven around a black metal frame to form the macrame lantern shape of this design.