This item is Discontinued.

This item is Discontinued.
Bartlet Fields 29'' High 1-Light Table Lamp - White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-8047
- Zoro #
- G404266603
- UPC #
- 818008056529
- Country of Origin
- China
- Color
- White
- Weight
- 13.75
- Bulb Type
- Incandescent
- Number of Bulbs
- 1
- Application
- Indoor
- UL Listing
- UL/CUL
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Shade Color
- Oatmeal Linen Hardback Shade
Description
The Bartlet Fields Table Lamp brings a rustic note to a farmhouse style living room, bedroom or hallway. This textured design features a wide profile and is made from earthenware with a concrete, white finish. Its look is completed with a round hardback shade in oatmeal linen, adding a warm natural tone to its appeal.