Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0118-8600
- Zoro #
- G304302692
- UPC #
- 818008057175
- Country of Origin
- Viet Nam
- Color
- Natural
- Voltage
- 120
- Shade Material
- Rattan
- Chandelier/ Pendant Type
- Incandescent
- Lamp Quantity
- 1
- Dimmable
- No
- Watts
- 100
- Weight
- 14.8
Description
The Basco Pendant is made from natural rattan in an open weave, basket shape. This design is ideal for adding a pop of on trend style to a coastal or organic inspired living room, dining room or bedroom with its warm natural tones.
