Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-10508
- Zoro #
- G005909282
- UPC #
- 818008063763
- Country of Origin
- India
Dimensions
- Overall Width
- 13in
- Overall Height
- 12in
Details
- Color
- Off White
- Finish
- Whitewash
Description
The Belle Vessel is inspired by Italian midcentury design. The sloped vessel, made from mango wood in a white washed finish, flares out at the bottom, creating a striking silhouette. Display as sculpture on any surface.
