This item is Discontinued.

This item is Discontinued.
Bindan 39'' Wide 3-Light Linear Chandelier - Natural (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H018-7234
- Zoro #
- G904302726
- UPC #
- 818008053825
- Country of Origin
- China
Dimensions
- Height
- 10
- Width
- 39
- Depth
- 8
Details
- Lamp Quantity
- 3
- Voltage
- 120
- Dimmable
- No
- Watts
- 60
- Type
- Incandescent
- Standards
- UL
- Color
- Natural
- Weight
- 8.28
Description
The Bindan Island Light is an ideal addition for a dining area or kitchen, to add warmth and texture through its natural materials. The outer shade is made from hand woven natural rattan while its inner shade features cream, linen fabric and houses three bulbs. This eye catching design is right on trend with its blend of organic and contemporary style notes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov