This item is Discontinued.

This item is Discontinued.
Blain Tray, Brass, 2PK (Discontinued)
Mfr #
H0897-9846/S2
Zoro #
G905909207
UPC # 843558184200
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0897-9846/S2
- Zoro #
- G905909207
- UPC #
- 843558184200
- Country of Origin
- India
Dimensions
- Overall Depth
- 7.5in
- Overall Width
- 21.5in
- Overall Height
- 0.75in
Details
- Material
- Metal
- Color
- Brass
Description
The Blain Tray, sold as set of 2, are large elongated rounded metal trays with your choice of brass or matte black finish. The trays, which nest one into the other, feature a slightly amorphous shape, adding to its modern appeal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.