This item is Discontinued.

This item is Discontinued.
Blue Rhythm Wall Art (Discontinued)
Mfr #
S0016-8128
Zoro #
G404267112
UPC # 818008055126
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8128
- Zoro #
- G404267112
- UPC #
- 818008055126
- Country of Origin
- China
Dimensions
- Width
- 40
- Height
- 40
- Depth
- 2
Details
- Weight
- 7.59
- Color
- Blue
Description
Blue Rhythm is the ideal accent for a contemporary style interior. Individually hand painted on canvas, this abstract adds a dynamic note to a blank space. Featuring a palette of blues, working from dark to light, Blue Rhythm displays a creative and inventive spirit. This piece is completed with a floating silver frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.