This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-10337
- Zoro #
- G405909271
- UPC #
- 818008062322
- Country of Origin
- China
- Material
- Marble
- Finish
- Black
- Color
- Black
- Bulb Type
- A19
- Assembly Required
- Yes
- Voltage
- 120
Description
The Blythe Table Lamp makes a bold sculptural statement, featuring a body made from a column of solid marble. With an empire shade and double pull chain with gold metal detailing, the lamp is edgy and modern.