This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-10347
- Zoro #
- G305909234
- UPC #
- 818008062377
- Country of Origin
- China
Dimensions
- Overall Width
- 15.5in
- Overall Height
- 30.5in
Details
- Material
- Aluminum, Marble
- Finish
- Satin Brass
- Color
- Gold
- Bulb Type
- Integrated LED
- Voltage
- 120
- Assembly Required
- No
Description
The Bolton LED Table Lamp features a simple bar of satin brass-finished metal with an integrated LED strip. The bar is mounted on a small block of marble. This sleek task lamp is modern and sophisticated and the integrated LEDs cast a warm glow for a desk or bedside table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.