This item is Discontinued.

This item is Discontinued.
Bosco Trays, PK 4 (Discontinued)
Mfr #
S0807-9789/S3
Zoro #
G704267836
UPC # 843558183425
Country of Origin India
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-9789/S3
- Zoro #
- G704267836
- UPC #
- 843558183425
- Country of Origin
- India
Dimensions
- Height
- 2.25
- Depth
- 4
- Width
- 22.75
Details
- Color
- Bronze
- For Use With
- Indoor
- Weight
- 4
Description
The Bosco Trays, sold as a set of three, are rounded small-footed rectangular metal trays with a textured finish. The larger tray has a bronze finish, the medium tray has a nickel finish, and the small tray has a brass finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.