This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H019-7238
- Zoro #
- G204267145
- UPC #
- 818008053863
- Country of Origin
- China
Dimensions
- Height
- 32
- Width
- 17
- Depth
- 17
Details
- Color
- Gold
- Weight
- 8.8
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- UL Listing
- UL
- Application
- Indoor
- Shade Color
- White Faux Silk Shade with White Fabric Liner
- Number of Bulbs
- 1
- Maximum Wattage
- 150
Description
The Brandt Table Lamp is a modern glam take on traditional design. Perfect for living rooms, bedrooms or halls, the elegant, metal torch shape of this piece comes in an opulent, gold finish and is cinched at the waist with a clear, crystal band. This design includes a clear crystal base and cap that strike balance in its look. Its poised look is completed by a round, faux silk, hard back shade in white.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov