This item is Discontinued.

This item is Discontinued.
Vanity, 34 in " Height, 30 in " Width (Discontinued)
Mfr #
V-BRANDY-30GY
Zoro #
G608210426
UPC # 881274904900
Country of Origin China
Category Bathroom Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-BRANDY-30GY
- Zoro #
- G608210426
- UPC #
- 881274904900
- Country of Origin
- China
Dimensions
- Width (In.)
- 30 in
- Height (In.)
- 34 in
Details
- Item
- Vanity
- Body Material
- Wood
Description
With its slight radius front and minimal fluting on the pilasters, the Brandy vanity is an expression of sophistication Functionality of three drawers form compartments for ample storage space while the plinth stops dust and debris from forming under the vanity Beautiful, beveled chrome pulls round out the jewelbox design of the Brandy A coordinating mirror complements the collection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.